Shop CLE-FORCE
See all product information
Create Account
17/64 1620 HS S/P BLK&GLD MECH LGTH DR, 12PK
- Mfr # C68475
- Zoro # G223507147
product price:
$
2.79
/pk of 12, $0.23/ea
Sold in multiples of 3 pks for
$8.37
Key Features
Overall Length
3.625 in
Shank Type
Straight Shank
System of Measurement
Inch
Drill Bit Size
17/64 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68475
- Zoro #
- G223507147
- UPC #
- 697334684756
- Country of Origin
- China
Dimensions
- Overall Length
- 3.625 in
- Drill Bit Size
- 17/64 in
- Flute Length
- 2.125 in
Details
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Finish - Machining
- Black & Gold
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Item
- Mechanics Length Drill Bit
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.