#23 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68305
- Zoro # G823507103
product price:
$
1.49
/pk of 12, $0.12/ea
Sold in multiples of 5 pks for
$7.45
Key Features
Shank Type
Straight Shank
Drill Bit Size
#23
Flute Length
2 in
Flute Type
Spiral Flute
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68305
- Zoro #
- G823507103
- UPC #
- 697334683056
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #23
- Flute Length
- 2 in
- Overall Length
- 3.125 in
Details
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- System of Measurement
- Inch
- Finish
- Black Oxide
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Point Type
- Split Point
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.