Shop CLE-FORCE
See all product information
Create Account
23/64 1601 HS BRIGHT GP JOB DRILL, 6PK
- Mfr # C68133
- Zoro # G223506119
product price:
$
3.59
/pk of 6, $0.60/ea
Sold in multiples of 3 pks for
$10.77
Key Features
Flute Length
3-1/2 in
System of Measurement
Inch
Overall Length
4.875 in
Flute Type
Spiral Flute
Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68133
- Zoro #
- G223506119
- UPC #
- 697334681335
- Country of Origin
- China
Dimensions
- Flute Length
- 3-1/2 in
- Overall Length
- 4.875 in
- Drill Bit Size
- 23/64 in
Details
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Point Type
- Radial
- Finish
- Bright
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.