Shop CLE-FORCE
See all product information
Create Account
31/64 1607 HS BLK&GLD JOBBER-3FLATS, 6PK
- Mfr # C69366
- Zoro # G623507242
product price:
$
9.29
/pk of 6, $1.55/ea
Sold in multiples of 6 pks for
$55.74
Key Features
Material
High Speed Steel
Point Type
Split Point
Finish
Black & Gold
Number of Flutes
2
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69366
- Zoro #
- G623507242
- UPC #
- 697334693666
- Country of Origin
- China
- Material
- High Speed Steel
- Point Type
- Split Point
- Finish
- Black & Gold
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
Dimensions
- Overall Length
- 5.875 in
- Drill Bit Size
- 31/64 in
- Flute Length
- 4.375 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.