LET-V 1602 HS 135DEG HD JOBBER-BLACK, 6PK
- Mfr # C68278
- Zoro # G623506894
product price:
$
4.99
/pk of 6, $0.83/ea
Sold in multiples of 2 pks for
$9.98
Key Features
Point Type
Split Point
Spiral Direction
Right Hand
Shank Type
Straight Shank
Drill Bit Size
V
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68278
- Zoro #
- G623506894
- UPC #
- 697334682783
- Country of Origin
- China
- Point Type
- Split Point
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
- Material
- High Speed Steel
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Drill Bit Size
- V
- Flute Length
- 3.625 in
- Overall Length
- 5 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.