Shop CLE-FORCE
See all product information
Create Account
#25 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68307
- Zoro # G923506945
product price:
$
1.39
/pk of 12, $0.12/ea
Sold in multiples of 6 pks for
$8.34
Key Features
Flute Length
1.875 in
Number of Flutes
2
System of Measurement
Inch
Flute Type
Spiral Flute
Drill Bit Size
#25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68307
- Zoro #
- G923506945
- UPC #
- 697334683070
- Country of Origin
- China
- Number of Flutes
- 2
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Item
- High Speed Jobber Drill Bit
- Material
- High Speed Steel
- Point Type
- Split Point
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Finish
- Black Oxide
Dimensions
- Flute Length
- 1.875 in
- Drill Bit Size
- #25
- Overall Length
- 3 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.