Shop CLE-FORCE
See all product information
Create Account
#50 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68332
- Zoro # G123506066
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#50
System of Measurement
Inch
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68332
- Zoro #
- G123506066
- UPC #
- 697334683322
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Point Type
- Split Point
- Material
- High Speed Steel
Dimensions
- Drill Bit Size
- #50
- Flute Length
- 1 in
- Overall Length
- 2 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.