Shop CLE-FORCE
See all product information
Create Account
29/64 1601 HS BRIGHT GP JOB DRILL, 6PK
- Mfr # C68139
- Zoro # G423507060
product price:
$
5.39
/pk of 6, $0.90/ea
Sold in multiples of 2 pks for
$10.78
Key Features
Finish
Bright
System of Measurement
Inch
Number of Flutes
2
Shank Type
Straight Shank
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68139
- Zoro #
- G423507060
- UPC #
- 697334681397
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 29/64 in
- Overall Length
- 5.625 in
- Flute Length
- 4.1875 in
Details
- Finish
- Bright
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 118 Degrees
- Point Type
- Radial
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Spiral Direction
- Right Hand
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.