1/2 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68028
- Zoro # G223506638
product price:
$
6.79
/pk of 6, $1.13/ea
Sold in multiples of 2 pks for
$13.58
Key Features
Overall Length
6 in
Shank Type
Straight Shank
Finish
Black Oxide
Drill Bit Point Angle
118 Degrees
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68028
- Zoro #
- G223506638
- UPC #
- 697334680284
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Flute Length
- 4-1/2 in
- Drill Bit Size
- 1/2 in
Details
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Item
- High Speed Jobber Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Number of Flutes
- 2
- Point Type
- Radial
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.