Shop CLE-FORCE
See all product information
Create Account
25/32 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68750
- Zoro # G123507124
product price:
$
46.89
/ea
Key Features
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Measurement System
Inch
Cutting Direction
Right Hand
Morse Taper
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68750
- Zoro #
- G123507124
- UPC #
- 697334687504
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Morse Taper
- 3
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Item
- Taper Shank Drill Bit
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type - Machining
- Taper Shank
Dimensions
- Drill Bit Size
- 25/32 in
- Flute Length
- 6 in
- Overall Length
- 10.625 in
Description
118° General Purpose Taper Shank Drill Oversized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.