Shop CLE-FORCE
See all product information
Create Account
1-1/2 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68866
- Zoro # G523506666
product price:
$
155.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Taper Shank
Measurement System
Inch
Overall Length
15 in
Drill Bit Point Type
Radial
Morse Taper
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68866
- Zoro #
- G523506666
- UPC #
- 697334688662
- Country of Origin
- China
- Shank Type - Machining
- Taper Shank
- Measurement System
- Inch
- Drill Bit Point Type
- Radial
- Morse Taper
- 4
- Finish - Machining
- Black Oxide
- Item
- Taper Shank Drill Bit
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
Dimensions
- Overall Length
- 15 in
- Drill Bit Size
- 1-1/2 in
- Flute Length
- 9.375 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.