Shop CLE-FORCE
See all product information
Create Account
1-7/8 1682 GP BLKOX #5 TAPER SHANK DRL
- Mfr # C68791
- Zoro # G923506488
product price:
$
261.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Shank Type - Machining
Taper Shank
Flute Type
Spiral Flute
Drill Bit Size
1-7/8 in
Flute Length
10.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68791
- Zoro #
- G923506488
- UPC #
- 697334687917
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1-7/8 in
- Flute Length
- 10.375 in
- Overall Length
- 17.375 in
Details
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Taper Shank
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Item
- Taper Shank Drill Bit
- Drill Bit Point Type
- Radial
- Morse Taper
- 5
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.