63/64 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68833
- Zoro # G723507081
product price:
$
41.29
/ea
Key Features
Flute Length
6.375 in
Finish - Machining
Black Oxide
Spiral Direction
Right Hand
Shank Type - Machining
Taper Shank
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68833
- Zoro #
- G723507081
- UPC #
- 697334688334
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Flute Type
- Spiral Flute
- Morse Taper
- 3
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Material - Machining
- High Speed Steel
Dimensions
- Flute Length
- 6.375 in
- Drill Bit Size
- 63/64 in
- Overall Length
- 11 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.