Shop CLE-FORCE
See all product information
Create Account
25/64 1603 COBALT HD JOB DRILL, 6PK
- Mfr # C68368
- Zoro # G523506895
product price:
$
9.15
/pk of 6, $1.53/ea
Sold in multiples of 3 pks for
$27.45
Key Features
Drill Bit Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Drill Bit Size
25/64 in
Number of Flutes
2
Overall Length
5.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68368
- Zoro #
- G523506895
- UPC #
- 697334683681
- Country of Origin
- China
- Drill Bit Point Type
- Split Point
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Finish - Machining
- Bronze Oxide
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- 25/64 in
- Overall Length
- 5.125 in
- Flute Length
- 3-3/4 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.