Shop CLE-FORCE
See all product information
Create Account
25/64 1682 GP BLKOX #2 TAPER SHANK DRILL
- Mfr # C68739
- Zoro # G923506303
product price:
$
17.15
/ea
Key Features
Cutting Direction
Right Hand
Drill Bit Point Type
Radial
Drill Bit Size
25/64 in
Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68739
- Zoro #
- G923506303
- UPC #
- 697334687399
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Item
- Taper Shank Drill Bit
- Shank Type - Machining
- Taper Shank
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Morse Taper
- 2
Dimensions
- Drill Bit Size
- 25/64 in
- Overall Length
- 7 in
- Flute Length
- 3.625 in
Description
118° General Purpose Taper Shank Drill Oversized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.