15/16 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68830
- Zoro # G523506260
product price:
$
38.15
/ea
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Flute Type
Spiral Flute
Drill Bit Size
15/16 in
Overall Length
10-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68830
- Zoro #
- G523506260
- UPC #
- 697334688303
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 15/16 in
- Overall Length
- 10-3/4 in
- Flute Length
- 6.125 in
Details
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Item
- Taper Shank Drill Bit
- Morse Taper
- 3
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Shank Type - Machining
- Taper Shank
- Cutting Direction
- Right Hand
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.