#26 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68921
- Zoro # G923505948
product price:
$
2.89
/pk of 12, $0.24/ea
Sold in multiples of 12 pks for
$34.68
Key Features
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68921
- Zoro #
- G923505948
- UPC #
- 697334689218
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Flute Length
- 1.875 in
- Drill Bit Size
- #26
Details
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Item
- Aircraft Ext
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight Shank
- Standards
- NAS 907 TYPE B
- Drill Bit Point Type
- Split Point
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.