Shop CLE-FORCE
See all product information
Create Account
#21 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68916
- Zoro # G423506049
product price:
$
2.69
/pk of 12, $0.22/ea
Sold in multiples of 12 pks for
$32.28
Key Features
Overall Length
6 in
Drill Bit Point Type
Split Point
Measurement System
Inch
Flute Length
2.125 in
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68916
- Zoro #
- G423506049
- UPC #
- 697334689164
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Flute Length
- 2.125 in
- Drill Bit Size
- #21
Details
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Item
- Aircraft Ext
- Standards
- NAS 907 TYPE B
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.