Shop CLE-FORCE
See all product information
Create Account
#27 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68309
- Zoro # G723506985
product price:
$
1.29
/pk of 12, $0.11/ea
Sold in multiples of 6 pks for
$7.74
Key Features
Spiral Direction
Right Hand
Drill Bit Size
#27
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Flute Length
1.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68309
- Zoro #
- G723506985
- UPC #
- 697334683094
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Point Type
- Split Point
- Number of Flutes
- 2
- Finish
- Black Oxide
- System of Measurement
- Inch
- Shank Type
- Straight Shank
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
Dimensions
- Drill Bit Size
- #27
- Flute Length
- 1.875 in
- Overall Length
- 3 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.