Shop CLE-FORCE
See all product information
Create Account
11/64 1601 HS BRIGHT GP JOB DRILL, 12PK
- Mfr # C68121
- Zoro # G923506969
product price:
$
1.15
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.05
Key Features
Drill Bit Point Angle
118 Degrees
Spiral Direction
Right Hand
Overall Length
3-1/4 in
Flute Length
2.125 in
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68121
- Zoro #
- G923506969
- UPC #
- 697334681212
- Country of Origin
- China
Dimensions
- Overall Length
- 3-1/4 in
- Flute Length
- 2.125 in
- Drill Bit Size
- 11/64 in
Details
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Point Type
- Radial
- Number of Flutes
- 2
- Finish
- Bright
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.