2.5MM 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68609
- Zoro # G623507402
product price:
$
0.83
/pk of 12, $0.07/ea
Sold in multiples of 12 pks for
$9.96
Key Features
Material
High Speed Steel
Cutting Direction
Right Hand
Overall Length
57 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68609
- Zoro #
- G623507402
- UPC #
- 697334686095
- Country of Origin
- China
Dimensions
- Overall Length
- 57 mm
- Drill Bit Size
- 2.5 mm
- Flute Length
- 37 mm
Details
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Point Type
- Radial
- System of Measurement
- Metric
- Flute Type
- Spiral Flute
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.