Shop CLE-FORCE
See all product information
Create Account
3/8 1603 COBALT HD JOB DRILL, 6PK
- Mfr # C68367
- Zoro # G423507022
product price:
$
8.39
/pk of 6, $1.40/ea
Key Features
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight Shank
Flute Length
3.625 in
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68367
- Zoro #
- G423507022
- UPC #
- 697334683674
- Country of Origin
- China
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Finish - Machining
- Bronze Oxide
- Spiral Direction
- Right Hand
- Material - Machining
- Cobalt
- Measurement System
- Inch
Dimensions
- Flute Length
- 3.625 in
- Overall Length
- 5 in
- Drill Bit Size
- 3/8 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.