Shop CLE-FORCE
See all product information
Create Account
27/64 1603 COBALT HD JOB DRILL, 6PK
- Mfr # C68370
- Zoro # G123507179
product price:
$
10.59
/pk of 6, $1.77/ea
Sold in multiples of 3 pks for
$31.77
Key Features
Drill Bit Size
27/64 in
Material - Machining
Cobalt
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Overall Length
5.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68370
- Zoro #
- G123507179
- UPC #
- 697334683704
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 27/64 in
- Overall Length
- 5.375 in
- Flute Length
- 3.9375 in
Details
- Material - Machining
- Cobalt
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Item
- Jobber Length Drill Bit
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Finish - Machining
- Bronze Oxide
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.