Shop CLE-FORCE
See all product information
Create Account
9/32 1604 BLK&GOLD HD 135S/P JOB, 12PK
- Mfr # C69056
- Zoro # G823506205
product price:
$
2.69
/pk of 12, $0.22/ea
Sold in multiples of 12 pks for
$32.28
Key Features
Measurement System
Inch
Number of Flutes
2
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight Shank
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69056
- Zoro #
- G823506205
- UPC #
- 697334690566
- Country of Origin
- China
- Measurement System
- Inch
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Finish - Machining
- Black & Gold
Dimensions
- Drill Bit Size
- 9/32 in
- Flute Length
- 2.9375 in
- Overall Length
- 4-1/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.