Shop CLE-FORCE
See all product information
Create Account
21/64 1682 GP BLKOX #1 TAPER SHANK DRL
- Mfr # C68780
- Zoro # G523506239
product price:
$
12.59
/ea
Key Features
Finish - Machining
Black Oxide
Shank Type - Machining
Taper Shank
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Drill Bit Size
21/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68780
- Zoro #
- G523506239
- UPC #
- 697334687801
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Taper Shank
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Morse Taper
- 1
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
Dimensions
- Drill Bit Size
- 21/64 in
- Overall Length
- 6-1/2 in
- Flute Length
- 3-1/4 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.