Shop CLE-FORCE
See all product information
Create Account
#28 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68310
- Zoro # G323506804
product price:
$
1.29
/pk of 12, $0.11/ea
Sold in multiples of 6 pks for
$7.74
Key Features
Number of Flutes
2
Drill Bit Size
#28
Shank Type
Straight Shank
Spiral Direction
Right Hand
Overall Length
2.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68310
- Zoro #
- G323506804
- UPC #
- 697334683100
- Country of Origin
- China
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- System of Measurement
- Inch
- Point Type
- Split Point
Dimensions
- Drill Bit Size
- #28
- Overall Length
- 2.875 in
- Flute Length
- 1-3/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.