Shop CLE-FORCE
See all product information
Create Account
3.5MM 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68611
- Zoro # G823506953
product price:
$
0.92
/pk of 12, $0.08/ea
Sold in multiples of 12 pks for
$11.04
Key Features
System of Measurement
Metric
Flute Length
37 mm
Spiral Direction
Right Hand
Shank Type
Straight Shank
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68611
- Zoro #
- G823506953
- UPC #
- 697334686118
- Country of Origin
- China
Dimensions
- Flute Length
- 37 mm
- Overall Length
- 70 mm
- Drill Bit Size
- 3.5 mm
Details
- System of Measurement
- Metric
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Finish
- Black Oxide
- Point Type
- Radial
- Item
- High Speed Jobber Drill Bit
- Material
- High Speed Steel
- Number of Flutes
- 2
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.