Shop CLE-FORCE
See all product information
Create Account
15/64 1621 HS BLKOX HD SCRW MACH LGTH, 12PK
- Mfr # C68502
- Zoro # G123506851
product price:
$
1.79
/pk of 12, $0.15/ea
Sold in multiples of 12 pks for
$21.48
Key Features
Flute Type
Spiral Flute
Overall Length
61.9 mm
Spiral Direction
Right Hand
Point Type
Split Point
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68502
- Zoro #
- G123506851
- UPC #
- 697334685029
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 15/64 in
- Overall Length
- 61.9 mm
- Flute Length
- 1.3125 in
Details
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Point Type
- Split Point
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- System of Measurement
- Inch
- Item
- Screw
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Finish
- Black Oxide
- Shank Type
- Straight Shank
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.