Shop CLE-FORCE
See all product information
Create Account
29/64 1602 HS BLKOX HD JOB DRILL, 6PK
- Mfr # C68254
- Zoro # G223506720
product price:
$
6.49
/pk of 6, $1.08/ea
Sold in multiples of 2 pks for
$12.98
Key Features
Finish
Black Oxide
Flute Length
4.1875 in
Point Type
Split Point
Flute Type
Spiral Flute
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68254
- Zoro #
- G223506720
- UPC #
- 697334682547
- Country of Origin
- China
- Finish
- Black Oxide
- Point Type
- Split Point
- Item
- High Speed Jobber Drill Bit
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Number of Flutes
- 2
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
Dimensions
- Flute Length
- 4.1875 in
- Overall Length
- 5.625 in
- Drill Bit Size
- 29/64 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.