Shop CLE-FORCE
See all product information
Create Account
5/32 1621 HS BLKOX HD SCRW MACH LGTH, 12PK
- Mfr # C68497
- Zoro # G923507089
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 12 pks for
$14.28
Key Features
Flute Length
1 in
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Finish
Black Oxide
Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68497
- Zoro #
- G923507089
- UPC #
- 697334684978
- Country of Origin
- China
Dimensions
- Flute Length
- 1 in
- Drill Bit Size
- 5/32 in
- Overall Length
- 2.0625 in
Details
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
- Point Type
- Split Point
- Item
- Screw
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.