Shop CLE-FORCE
See all product information
Create Account
7/32 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68010
- Zoro # G923506846
product price:
$
1.49
/pk of 12, $0.12/ea
Sold in multiples of 6 pks for
$8.94
Key Features
Shank Type
Straight Shank
Drill Bit Point Angle
118 Degrees
Flute Type
Spiral Flute
Spiral Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68010
- Zoro #
- G923506846
- UPC #
- 697334680109
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 7/32 in
- Flute Length
- 2-1/2 in
- Overall Length
- 3-3/4 in
Details
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
- Finish
- Black Oxide
- Point Type
- Radial
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Number of Flutes
- 2
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.