Shop CLE-FORCE
See all product information
Create Account
29P 1620 1/16-1/2X64 B&G MECH-BB
- Mfr # C69384
- Zoro # G923507270
product price:
$
94.79
/ea
Key Features
Shank Type
Straight Shank
Flute Type
Spiral Flute
Point Type
Split Point
Drill Bit Material
High Speed Steel
Finish - Machining
Black & Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69384
- Zoro #
- G923507270
- UPC #
- 697334693840
- Country of Origin
- China
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Drill Bit Material
- High Speed Steel
- Finish - Machining
- Black & Gold
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Item
- Set
Description
The CLE-FORCE C69384 is a set of drill bits designed for material removal through rotary drilling. These bits feature a split point tip with a 135° point angle. Made from high-speed steel, the bits are finished with a black and gold machining finish and use a spiral flute design rated for use with right (clockwise) rotation. The straight shank design allows for mounting in compatible drill chucks or holders that accept a straight shank.
Product specifications:
- Drill bit material: High Speed Steel (HSS) drill bit material (durability and cutting performance not guaranteed).
- Point type: Split Point with a 135° point angle for accurate centering and penetration.
- Flute type: Spiral flute designed to move chips during drilling.
- Shank type: Straight shank suitable for standard drill chucks.
- Cutting direction: Right (clockwise) rotation optimized for typical drilling operation.
- Finish: Black and gold machining finish applied on the bits.
- Sold as a set, providing multiple drill bits in one package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.