Shop CLE-FORCE
See all product information
Create Account
60PC SET #1-#60 1603 COB HD JOBBER SET
- Mfr # C69380
- Zoro # G023507095
product price:
$
125.99
/ea
Free Shipping & Returns
Key Features
Finish - Machining
Bronze Oxide
Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Spiral Direction
Right Hand
Drill Bit Material
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69380
- Zoro #
- G023507095
- UPC #
- 697334693802
- Country of Origin
- China
- Item
- Set
- Finish - Machining
- Bronze Oxide
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Drill Bit Material
- Cobalt
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
Description
The CLE-FORCE - C69380 is a set of cobalt drill bits designed for drilling tasks requiring a straight shank and split point tips. These drill bits feature a 135° point angle and a bronze oxide finish. The spiral flutes have a right-hand cutting direction, which means they rotate clockwise for material removal during drilling operations.
Key Features:
- Drill bit material: Cobalt, made from cobalt (bit material: cobalt).
- Point type: Includes split point tips (point type: split point), for accurate positioning and reduced walking on the surface.
- Point angle: 135°, meets the specified drilling characteristics (point angle: 135°; point type: split point).
- Shank type: Straight shank, compatible with standard drill chucks.
- Flute type: Spiral flute design (flute type: spiral flute).
- Cutting direction: Right (clockwise) rotation for standard drilling applications.
- Finish: Bronze oxide finish (finish: bronze oxide), providing corrosion resistance and increased bit lifespan.
- Supplied as a set of drill bits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.