Shop NEIKO
See all product information
Create Account
Left-Hand Drill Bit Set, High-Speed Steel, TiN Finish, SAE Sizes, 13-Piece
- Mfr # 10038A
- Zoro # G722983046
product price:Â
$
14.99
/ea
Key Features
Width
3.75 in
Depth
0.75 in
Length
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10038A
- Zoro #
- G722983046
- UPC #
- 837013100386
- Country of Origin
- China
Dimensions
- Width
- 3.75 in
- Depth
- 0.75 in
- Length
- 5.25 in
Description
The NEIKO - 10038A is a drill bit set that includes multiple drill bit sizes for use in drilling applications. The set fits in the included case (5.25" L x 3.75" W x 0.75" D), allowing for easy storage and transport. Meets general storage requirements for drill bit sets that include assorted bit sizes.
Key Features:
- Case dimensions: 5.25" Length x 3.75" Width x 0.75" Depth.
- Included case measures 5.25" L x 3.75" W x 0.75" D.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.