Shop CLE-FORCE
See all product information
Create Account
15PC SET 1/16-1/2X32 1603 COB HD JOB SET
- Mfr # C69378
- Zoro # G023507224
product price:
$
86.89
/ea
Key Features
Spiral Direction
Right Hand
Shank Type
Straight Shank
Point Type
Split Point
Finish - Machining
Bronze Oxide
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69378
- Zoro #
- G023507224
- UPC #
- 697334693789
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Point Type
- Split Point
- Finish - Machining
- Bronze Oxide
- Flute Type
- Spiral Flute
- Item
- Set
- Cutting Direction
- Right Hand
- Drill Bit Material
- Cobalt
- Drill Bit Point Angle
- 135 Degrees
Description
The CLE-FORCE - C69378 is a drill bit set made from cobalt. Each bit features a 135° split point tip to facilitate precise starting. The drill bits are designed with a straight shank and a spiral flute with a right (clockwise) cutting direction, suitable for standard drilling operations.
Key Features:
- Drill bit material: Cobalt.
- Point angle: 135°.
- Point type: Split point.
- Shank type: Straight shank.
- Flute type: Spiral flute.
- Spiral direction: Right (clockwise), standard rotational direction for drilling.
- Machining finish: Bronze oxide.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.