Shop CLE-FORCE
See all product information
Create Account
29PC 1607 1/16-1/2X64TH B&G JOB-BB
- Mfr # C69385
- Zoro # G723507357
product price:
$
109.99
/ea
Free Shipping & Returns
Key Features
Spiral Direction
Right Hand
Point Type
Split Point
Drill Bit Material
High Speed Steel
Drill Bit Point Angle
135 Degrees
Finish - Machining
Black & Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69385
- Zoro #
- G723507357
- UPC #
- 697334693857
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Point Type
- Split Point
- Drill Bit Material
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Item
- Set
- Finish - Machining
- Black & Gold
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
Description
The CLE-FORCE - C69385 is a set of drill bits made from high speed steel and intended for use with right (clockwise) rotation. Each drill bit features a split point with a 135° point angle. The machining finish on these bits is black and gold.
Key Features:
- Drill bit material: High Speed Steel
- Point type: Split Point for accurate positioning and penetration
- Drill bit point angle: 135°
- Shank type: Straight Shank
- Flute type: Spiral Flute
- Cutting direction: Right (Clockwise) rotation
- Finish: Black and Gold machining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.