Shop CLE-FORCE
See all product information
Create Account
15PC SET 1/16-1/2X32 1607 HS B&G JOB SET
- Mfr # C68461
- Zoro # G823506311
product price:
$
56.59
/ea
Key Features
Cutting Direction
Right Hand
Finish - Machining
Black & Gold
Flute Type
Spiral Flute
Shank Type
Straight Shank
Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68461
- Zoro #
- G823506311
- UPC #
- 697334684619
- Country of Origin
- China
- Item
- Set
- Cutting Direction
- Right Hand
- Finish - Machining
- Black & Gold
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- High Speed Steel
- Spiral Direction
- Right Hand
Description
The CLE-FORCE - C68461 is a set of drill bits intended for use in general drilling applications. These bits feature a split point tip with a 135° point angle, with a split point tip (135° point angle). Made from high speed steel (HSS). They have a straight shank and a spiral flute design with a right-hand cutting direction, compatible with drills that use standard clockwise (right-hand) rotation. The bits also feature a black and gold machined finish.
Key Features:
- Drill Bit Material: High Speed Steel
- Point Angle: 135°
- Point Type: Split Point
- Shank Type: Straight Shank
- Flute Type: Spiral Flute
- Cutting Direction: Right (Clockwise)
- Finish: Black & Gold Machined
- Item Type: Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.