Shop CLE-FORCE
See all product information
Create Account
15PC 1/16-1/2X32 1600 HS BLCK GP JOB SET
- Mfr # C69035
- Zoro # G323506095
product price:
$
40.39
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Shank Type
Straight Shank
Point Type
Radial
Spiral Direction
Right Hand
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69035
- Zoro #
- G323506095
- UPC #
- 697334690351
- Country of Origin
- China
- Item
- Set
- Drill Bit Point Angle
- 118 Degrees
- Shank Type
- Straight Shank
- Point Type
- Radial
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Drill Bit Material
- High Speed Steel
- Cutting Direction
- Right Hand
Description
The CLE-FORCE - C69035 is a set of drill bits designed for use with a right (clockwise) cutting direction. These drill bits feature a radial point type and have a straight shank, making them compatible with standard chucks. Manufactured from high speed steel. The bits have a 118° point angle and a spiral flute design, features a spiral flute design for chip evacuation during drilling. The black oxide finish has a black oxide finish.
Key Features:
- Drill bits made of high speed steel.
- Radial point type designed for general purpose drilling.
- Straight shank for compatibility with standard drills.
- Right hand spiral direction for clockwise cutting.
- 118° drill bit point angle for standard drilling applications.
- Spiral flute type for chip evacuation.
- Black oxide finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.