#30 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68312
- Zoro # G723506794
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.33
Key Features
Drill Bit Point Angle
135 Degrees
Finish
Black Oxide
Shank Type
Straight Shank
Flute Length
1.625 in
Drill Bit Size
#30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68312
- Zoro #
- G723506794
- UPC #
- 697334683124
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Finish
- Black Oxide
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
- Point Type
- Split Point
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
Dimensions
- Flute Length
- 1.625 in
- Drill Bit Size
- #30
- Overall Length
- 2-3/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.