29/64 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68025
- Zoro # G123507230
product price:
$
5.39
/pk of 6, $0.90/ea
Sold in multiples of 2 pks for
$10.78
Key Features
Flute Length
4.1875 in
System of Measurement
Inch
Shank Type
Straight Shank
Flute Type
Spiral Flute
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68025
- Zoro #
- G123507230
- UPC #
- 697334680253
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Finish
- Black Oxide
- Point Type
- Radial
- Number of Flutes
- 2
Dimensions
- Flute Length
- 4.1875 in
- Drill Bit Size
- 29/64 in
- Overall Length
- 5.625 in
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.