Shop CLE-FORCE
See all product information
Create Account
#35 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68317
- Zoro # G023507200
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for $8.33
Key Features
Point Type
Split Point
Shank Type
Straight Shank
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68317
- Zoro #
- G023507200
- UPC #
- 697334683179
- Country of Origin
- China
- Point Type
- Split Point
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Finish
- Black Oxide
- Material
- High Speed Steel
Description
135° Heavy-Duty Jobber Length Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.