#15 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68297
- Zoro # G823506960
product price:
$
1.89
/pk of 12, $0.16/ea
Sold in multiples of 5 pks for
$9.45
Key Features
Drill Bit Size
#15
Number of Flutes
2
System of Measurement
Inch
Finish
Black Oxide
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68297
- Zoro #
- G823506960
- UPC #
- 697334682974
- Country of Origin
- China
- Number of Flutes
- 2
- System of Measurement
- Inch
- Finish
- Black Oxide
- Material
- High Speed Steel
- Point Type
- Split Point
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Drill Bit Size
- #15
- Flute Length
- 2.1875 in
- Overall Length
- 3.375 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.