Shop CLE-FORCE
See all product information
Create Account
#30 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69028
- Zoro # G323506415
product price:
$
1.49
/pk of 12, $0.12/ea
Sold in multiples of 12 pks for
$17.88
Key Features
Material - Machining
High Speed Steel
Point Type
Split Point
Flute Type
Spiral Flute
Finish - Machining
Black Oxide
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69028
- Zoro #
- G323506415
- UPC #
- 697334690283
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Point Type
- Split Point
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Item
- Double End Drill Bit
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
Dimensions
- Drill Bit Size
- #30
- Flute Length
- 1/2 in
- Overall Length
- 1.875 in
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.