5.10MM 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69019
- Zoro # G023505800
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 12 pks for
$27.48
Key Features
Material - Machining
High Speed Steel
Shank Type
Straight Shank
System of Measurement
Metric
Flute Length
39 mm
Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69019
- Zoro #
- G023505800
- UPC #
- 697334690191
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Shank Type
- Straight Shank
- System of Measurement
- Metric
- Item
- Double End Drill Bit
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
Dimensions
- Flute Length
- 39 mm
- Overall Length
- 62 mm
- Drill Bit Size
- 5.1 mm
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.