1/4 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69025
- Zoro # G823506274
product price:
$
2.79
/pk of 12, $0.23/ea
Sold in multiples of 12 pks for
$33.48
Key Features
Drill Bit Point Angle
135 Degrees
Overall Length
2.756 in
System of Measurement
Inch
Spiral Direction
Right Hand
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69025
- Zoro #
- G823506274
- UPC #
- 697334690252
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- System of Measurement
- Inch
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Item
- Double End Drill Bit
- Point Type
- Split Point
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 2.756 in
- Drill Bit Size
- 1/4 in
- Flute Length
- 20 mm
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.