Shop CLE-FORCE
See all product information
Create Account
2.50MM 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69007
- Zoro # G823505789
product price:
$
1.29
/pk of 12, $0.11/ea
Sold in multiples of 12 pks for
$15.48
Key Features
Point Type
Split Point
Number of Flutes
2
Material - Machining
High Speed Steel
System of Measurement
Metric
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69007
- Zoro #
- G823505789
- UPC #
- 697334690078
- Country of Origin
- China
- Point Type
- Split Point
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Item
- Double End Drill Bit
- System of Measurement
- Metric
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
Dimensions
- Drill Bit Size
- 2.5 mm
- Overall Length
- 43 mm
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.