Shop CLE-FORCE
See all product information
Create Account
3.00MM 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69008
- Zoro # G223505808
product price:
$
1.39
/pk of 12, $0.12/ea
Sold in multiples of 12 pks for
$16.68
Key Features
Flute Length
39 mm
Finish - Machining
Black Oxide
Shank Type
Straight Shank
Overall Length
46 mm
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69008
- Zoro #
- G223505808
- UPC #
- 697334690085
- Country of Origin
- China
- Item
- Double End Drill Bit
- Finish - Machining
- Black Oxide
- Shank Type
- Straight Shank
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- System of Measurement
- Metric
- Flute Type
- Spiral Flute
Dimensions
- Flute Length
- 39 mm
- Drill Bit Size
- 3 mm
- Overall Length
- 46 mm
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.