1/8 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69021
- Zoro # G323505791
product price:
$
1.39
/pk of 12, $0.12/ea
Sold in multiples of 12 pks for
$16.68
Key Features
Flute Length
11 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Overall Length
1.929 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69021
- Zoro #
- G323505791
- UPC #
- 697334690214
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Item
- Double End Drill Bit
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Material - Machining
- High Speed Steel
- Shank Type
- Straight Shank
Dimensions
- Flute Length
- 11 mm
- Drill Bit Size
- 1/8 in
- Overall Length
- 1.929 in
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.