Shop CLE-FORCE
See all product information
Create Account
5.20MM 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69020
- Zoro # G123506547
product price:
$
2.39
/pk of 12, $0.20/ea
Sold in multiples of 12 pks for
$28.68
Key Features
Overall Length
62 mm
Point Type
Split Point
Finish - Machining
Black Oxide
Shank Type
Straight Shank
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69020
- Zoro #
- G123506547
- UPC #
- 697334690207
- Country of Origin
- China
- Item
- Double End Drill Bit
- Point Type
- Split Point
- Finish - Machining
- Black Oxide
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- System of Measurement
- Metric
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 62 mm
- Drill Bit Size
- 5.2 mm
- Flute Length
- 39 mm
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.