3.0MM 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68610
- Zoro # G523506918
product price:
$
0.90
/pk of 12, $0.08/ea
Sold in multiples of 12 pks for
$10.80
Key Features
Cutting Direction
Right Hand
Point Type
Radial
Material
High Speed Steel
System of Measurement
Metric
Flute Length
37 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68610
- Zoro #
- G523506918
- UPC #
- 697334686101
- Country of Origin
- China
Dimensions
- Flute Length
- 37 mm
- Drill Bit Size
- 3 mm
- Overall Length
- 61 mm
Details
- Cutting Direction
- Right Hand
- Point Type
- Radial
- Material
- High Speed Steel
- System of Measurement
- Metric
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Item
- High Speed Jobber Drill Bit
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.